Beli multimeter fluke 87 v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Industrial Multimeter Service Combo Kit (Multitester)Deskripsi:This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, combined with the i400 AC current clamp. Together they provide the resolution and accuracy to efficiently troubleshoot any electrical system. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.Fluke-87V Multimeter has true-rms accuracy and advanced functionality to give you the results you need- True-rms accuracy with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording- Efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high-energy, and high-altitude locations- A low pass filter supports accurate frequency measurements on VFDs and captures intermittents as fast 250 µSFluke-i400 AC 400A Current Clamp turns the 87V into a clamp meter- The current clamp provides accurate current measurements up to 400 A ac without breaking electric circuits- Allows taking measurements safely with industry standard safety ratingsSelect accessories like temperature probe, test leads and alligator clips- The 80BK-A DMM Temperature Probe plugs into the 87V's voltage jacks and allows temperature measurements from -40 °C to 260 °C (-40 °F to 500 °F)- TL75 Test Leads and AC175 Alligator Clips complete this versatile kit.Key safety features- Safety rated CAT III 1000 V, CAT IV 600 V meter to get you home safely from the job.- Designed to withstand spikes of more than 8000 V. Audible Input Alert warning against wrong use of input jacks.atribut:
- Display: 6000 counts updates 4/Sec; 19999 counts in high–resolution mode
- Analog Bar Graph: 32 segments, updates 40/sec
- Battery Type: Alkaline
- Battery Life (hour): 400 typical, without backlight
- Size (mm): 201x98x52 (with holster) (87V)
- Operating Temperature (°C): -20 to +55
- AC Current Range: 0.1μA to 10A
- AC Voltage Range: 0.1mV to 1000V
- Capacitance Range: 0.01nF to 9999μF
- DC Current Range: 0.1μA to 10A
- DC Voltage Range: 0.1mV to 1000V
- Frequency Range: 0.5Hz to 200kHz
- Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C - 55°C)
- Maximum Conductor Diameter (mm): 32 (Fluke i400)
- Maximum Duty Cycle (%): 99.9
- Nominal Current Range (A): 400 (Fluke i400)
- Operating Altitude (m): 2000
- Output Cable Length (m): 1.5 (Fluke i400)
- Resistance Range: 0.1Ω to 50MΩ
- Storage Temperature (°C): -40 to + 60
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- FLUKE Industrial Electrician Combo KitDeskripsi:The 87V MAX E2 Industrial Electrician Combo Kit contains all the trusted features of the most popular DMM used today, the Fluke 87V, plus much more.Withstands drops up to 4-meters (13 feet)Fluke's most rugged digital multimeter. The 87V MAX is built with an industrial strength case and a removable holster. The holster doubles as a test probe holder for one-handed operation.IP67 ratedFully waterproof and dust proof, to work reliably in all the places that you need to work.Withstands heat and coldThe meter has an extended operating temperature range of -40 °C (for up to 20 minutes) to +55 °C.The right probes and clips for the toughest jobsThe 87V MAX E2 kit come with TL224 SureGrip Insulated Test Leads, AC220 SureGrip Alligator Clips and TL238 SureGrip Test Probes. Plus the ToolPak Magnetic Meter Hanging Kit, so your meter is always where you can see and still keep both hands free.Other product highlights- True-rms ac voltage and current for accurate measurements on non-linear signals- Measure up to 1000 V ac and dc- Measure up to 10 A (20 A for 30 seconds)- Frequency to 200 kHz- Built-in temperature function conveniently allows you to take temperature readings without having to carry a separate instrument using supplied thermocouple- Min/Max/Average recording, plus 250 μs Peak min-max to capture variations automatically- Unique function for accurate voltage and frequency measurements on variable frequency motor drives (VFDs) and other electrically noisy equipment- Large display digits, 2-level bright white backlight and backlit keypad buttons for increased visibility- Hi resolution 19,999 count display mode- Long battery life (800 hours)atribut:
- Display: 6000 counts updates 4/Sec; 19999 counts in high–resolution mode
- Analog Bar Graph: 32 segments, updates 40/sec
- Backlight: Two level
- Safety Rating: IEC61010-1: Pollution Degree 2; IEC 61010-2-033: CAT IV 600 V, CAT III 1000 V
- IP Rating: IEC 60529: IP67
- Battery Type: 3x AA
- AC Current Range: 0.1μA to 10A
- AC Voltage Range: 0.1mV to 1000V
- Battery Life (hour): 800 typical, without backlight
- Capacitance Range: 0.01nF to 9999μF
- DC Current Range: 0.1μA to 10A
- DC Voltage Range: 0.1mV to 1000V
- Frequency Range: 0.5Hz to 199.99kHz
- Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C - 55°C)
- Maximum Duty Cycle (%): 99.9
- Operating Altitude (m): 2000
- Operating Temperature (°C): -15 to 55, to -40 for 20 minutes when taken from 20°C
- Resistance Range: 0.1Ω to 50MΩ
- Size (cm): 6.0x10.1x21.5 (with holster)
- Storage Temperature (°C): -40 to + 60
- FLUKE Multimeter Digital Kit (Multitester)Deskripsi:Fluke 87V menambah fungsi pengukuran, fitur pemecahan masalah, resolusi, dan akurasi untuk memecahkan lebih banyak masalah pada penggerak motor, dalam otomatisasi pabrik, distribusi daya, dan peralatan elektromekanis. 87V beroperasi sangat mirip dengan 87 klasik, tetapi dengan daya pemecahan masalah, keamanan, kenyamanan, dan perlindungan benturan yang lebih besar. Multitester ini disatukan dalam 1 Kit dengan aksesoris-aksesoris untuk pengukuran yang aman dan lebih baikatribut:
- DC Voltage: 1000V
- AC Voltage: 1000V
- Direct Current: 10A
- Alternating Current: 10A
- Resistance: 50MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 20000 counts
- Width x Depth x Height: 98x52x201mm
- FLUKE Industrial True RMS Heavy Duty Multimeter (Multitester)Deskripsi:The 87V MAX contains all the trusted features of the most popular digital multimeter used today, the Fluke 87V, and then some. From wet, dusty or dark environments to long days, the 87V MAX was designed to help you finish the most on a work site. It features a unique function for accurate voltage and frequency measurements on variable frequency motor drives (VFDs) and other electrically noisy equipment; using true-rms ac voltage and current for accurate measurements on non-linear signals. Fluke's most rugged digital multimeter. The 87V MAX is built with an IP67 rated, industrial-strength case and a removable holster. The holster doubles as a test probe holder for easier, one-handed operation. This meter is fully waterproof and dust proof keep working reliably no matter where your job takes you.atribut:
- Power: Three AA batteries. 800 hours typical, without backlight
- Size (cm): 6.0x10.1x21.5
- Operating Altitude: 2000 m
- FLUKE Industrial Multimeter (Multitester)Deskripsi:The input warning function is a safety design that warns with sound if the input jack is used incorrectly.
- FLUKE Digital Testeratribut:
- AC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
- AC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
- Battery: AA battery x 2
- Capacitance: 40.00nF, 400.0nF, 4.000μF, 40.00μF, 400.0μF, 2000μF
- Counting Display: 6000
- DC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
- DC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
- Dimensions (mm): 183x91x49.5
- Dust/Water Protection: IP40
- Operating Temperature (°C): 0 to 40
- Resistance: 400.0Ω, 4.000kΩ, 40.00kΩ, 400.0kΩ, 4.000MΩ, 40.00MΩ
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Pengukur insulasi dan continyuiti 1 detik dengan display hasil pengukuran kecepatan tingkat tinggi dan dilengkapi dengan test lead atau jarum kontak untuk pengukuran dengan saklar remoteatribut:
- Back Light: Yes
- Megger Digital MegaohmmeterDeskripsi:Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- FLUKE Multimeter (Multitester)Deskripsi:-Voltage and frequency can be measured accurately for inverters and equipment that produce noise.
- FLUKE Multimeter Digital Rugged (Multitester)Deskripsi:-Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10Aatribut:
- AC Current (A): 0.0000001 - 10
- AC Voltage (V): 0.0001 - 1000
- Battery Life (hour): 800
- Battery Type: Three AA batteries
- Capacitance (μF): 0.001 - 9999
- DC Current (A): 0.0000001 - 10
- DC Voltage (V): 0.0001 - 1000
- Drop Test (ft): 10 drop test
- Dustproof/waterproof Rating: IP 67
- External protection: Rubber holster
- Frequency (Hz): 0.5 - 199990
- Maximum Display: 6000
- Mine Safety: MSHA Approved
- Resistance (ohm): 0.1 - 50000000
- Safety Rating: CAT IV 600 V/CAT III 1000 V
- Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
- Temperature (°C): -200 to +1090
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- FLUKE FLUKE-87Vatribut:
- AC Current Measurement: 10Aac
- AC Voltage Measurement: 1000Vac
- Accuracy: [Maximum AC voltage] ±1% + 2 digits [DC voltage] ±1% + 3 digits [DC voltage] ±0.2% + 2 digits [Maximum AC voltage] ±2% + 4 digits [DC voltage] ±0.05% + 1 digit
- DC Current Measurement: 10Adc
- DC Voltage Measurement: 1000Vdc
- Dimensions (mm): 186x86x31
- Frequency (kHz): 20
- Height (mm): 31
- Length (mm): 186
- Mass (g): 355
- Maximum Operating Temperature (°C): 55
- Measurement Functions: AC current, AC voltage, capacitance, continuity, DC current, DC voltage, diode, frequency, resistance, temperature
- Measurement Resolution: DC voltage: 0.1 μA DC; AC current: 0.1 μA AC; DC voltage: 0.1 mV DC; Resistance: 100 mΩ; AC voltage: 0.1 mV AC; Capacitance: 10 nF
- Measurement Resolution (°C): [Temperature] 0.1
- Measuring Accuracy: [Capacitance] ±1% + 2 digits
- Measuring Temperature (°C): 1090
- Minimum Operating Temperature (°C): -20
- Model: 87
- Resistance Measurement: 50MΩ
- Safety Category: CATIII,CATIV
- Suitable Battery: 9V
- Temperature measurement accuracy: ±1%+1°C
- Voltage (V): [Safety category] 664, 1000
- Width (mm): 86
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- FLUKE Digital Multitesteratribut:
- AC Current: 600.0μA, 6000μA, 60.00mA, 400.0mA, 6.000A, 10.00A
- AC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
- Basic Accuracy: [DC Voltage] ±(0.05%+1 count), [DC Current] ±(0.2%+2 counts)
- Capacitance: 1.000nF, 10.00nF, 100.0nF, 1.000μF, 10.00μF, 100.0μF, 1000μF, 10.00mF, 100.0mF
- Counting Display: 50000
- DC Current: 600.0μA, 6000μA, 60.00mA, 400.0mA, 6.000A, 10.00A
- DC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000V
- Dimensions (mm): 201x98x52
- Discharge Type (s/μF): [Charging capacitive load] 1.5
- Dust/Water Protection: IP30
- Frequency: 99.999Hz, 999.99Hz, 9.9999kHz, 99.999kHz, 999.99kHz
- Included Accessories: TL75 test lead, AC175 alligator clip, 80BK-A temperature measurement probe, 9V battery
- Operating Temperature (°C): -20 to 55
- Range (TΩ): (Bar graph) 0~2
- Resistance: 600.0Ω, 6.000kΩ, 60.00kΩ, 600.0kΩ, 6.000MΩ, 50.00MΩ
- Storage Temperature (°C): -40 to 60
- Temperature Measurement Range (°C): (K type thermocouple) -200 to 1350
- Timer: 0 to 99 minutes/Setting in 1 minute increments/Display in 1 second increments
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
Daftar Harga multimeter fluke 87 v Terbaru October 2026
| FLUKE Industrial Multimeter Service Combo Kit (Multitester) | Rp18.999.900 |
| FLUKE Multimeter Digital | Rp3.799.900 |
| FLUKE Industrial Electrician Combo Kit | Rp25.999.900 |
| FLUKE Multimeter Digital Kit (Multitester) | Rp16.999.900 |
| FLUKE Industrial True RMS Heavy Duty Multimeter (Multitester) | Rp19.999.900 |
| FLUKE Industrial Multimeter (Multitester) | Rp8.299.900 |
| FLUKE Digital Tester | Rp3.999.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp11.999.900 |
| Sanwa Multimeter Digital (Multitester) | Rp919.900 |
| Megger Digital Megaohmmeter | Rp23.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/7eP106957266-1.jpg)


/P102867123-1.jpg)
/dqP104703494-1.jpg)
/okP106560884-1.jpg)

/kkP103737740-1.jpg)
/9yP111940358-1.jpg)

/ivP102049679-5.jpg)
/3oP102867132-2.jpg)
/P102843716-1.jpg)



/60P101517216-4.jpg)


/P101002867-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)